Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping T-Handle Knob Blind Hole M6
- Mfr # 20132569
- Zoro # G723516854
product price:Â
$
1.15
/ea
Key Features
Base Diameter
12.7 mm
Handle Diameter
30 mm
Metal Detectable
Not Metal Detectable
Overall Height
23.88 mm
Thread Size
M6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20132569
- Zoro #
- G723516854
- UPC #
- -
- Country of Origin
- Mexico
- Metal Detectable
- Not Metal Detectable
- Item
- Hand Knobs
- Color
- Black
- Includes Tether
- Tether Not Included
- Thread Material
- Steel/Zinc
- Handle Material
- Polypropylene
- Standards
- RoHS
- Visually Detectable
- Not Visually Detectable
- Tap Type
- Blind Hole
- Handle Type
- T
- Thread Standard
- Metric
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Wire Color
- Black
Dimensions
- Base Diameter
- 12.7 mm
- Handle Diameter
- 30 mm
- Overall Height
- 23.88 mm
- Thread Size
- M6
- Wire Rope Length
- 30 mm
- Base Height
- 9.91 mm
- Overall Length
- 30 mm
- Length
- 30 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type T, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M6, Thread Standard Metric, Overall Height 23.88 mm, Overall Length 30 mm, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.