Zoro Homepage

Detent Pin, 1.38 In Ball, 1/2 In, 3 1/4

  • Mfr # GN8X3750B3-D-21

  • Zoro # G2810525


product price: $6.29
/ea

Key Features

Style
Knob
Grip Length
3 1/4 in
Pin Dia.
1/2 in
Knob Type
Black Polypro Plastic
Material
Low Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN8X3750B3-D-21
Zoro #
G2810525
UPC #
-
Country of Origin
Costa Rica

Dimensions

Grip Length
3 1/4 in
Pin Dia.
1/2 in
Handle Diameter
1.38 in
Shank Diameter
1/2 in

Details

Item
Detent Pin
Style
Knob
Knob Type
Black Polypro Plastic
Material
Low Carbon Steel
Finish
Zinc Plated
Shank Material
Steel
Handle Style
Ball Handle
System of Measurement
Inch
Handle Material
Black Polypropylene
Release Mechanism
Detent Pin
Shank Material Grade
Ungraded
Shank Finish
Zinc Plated

Description

Detent Pin, Detent Pin, Zinc Plated, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.