Fluted Knob, 1/4-20 Thread Size, 0.875"L, Blind Tap, Steel
Mfr # GN4C----F4-B-21
Zoro # G3283594
product price: $1.15
/eaKey Features
Base Dia. (In.)
1.25
Color
Black
Diameter
1.75"
Finish
Zinc Plated Component
Knob Type
Black Polypro Plastic, Steel Zinc Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN4C----F4-B-21
Zoro #
G3283594
UPC #
-
Country of Origin
Costa Rica
Dimensions
Base Dia. (In.)
1.25
Diameter
1.75"
Length
0.875"
Thread Size
1/4"-20
Overall Height
0.86 in
Handle Dia.
1-3/4 in
Base Dia.
1-1/4 in
Base Diameter
1.23 in
Base Height
0.28 in
Handle Diameter
1.72 in
Description
Hand Knob, Handle Type Fluted, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size 1/4 In.-20, Handle Dia. 1-3/4 in, Base Dia. 1-1/4 in, Overall Height 0.86 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features Not Applicable, Seal Material Viton, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.