Zoro Homepage

Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel

  • Mfr # GN8C----F7S--21

  • Zoro # G3210593


product price: $4.55
/ea

Key Features

Base Dia. (In.)
1.25
Color
Black
Diameter
2.50"
Finish
Zinc Plated Component
Knob Type
Black Polypro,TPE Overmold, Steel Zinc Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN8C----F7S--21
Zoro #
G3210593
UPC #
-
Country of Origin
Costa Rica

Dimensions

Base Dia. (In.)
1.25
Diameter
2.50"
Length
1.25"
Thread Size
1/2"-13
Overall Height
1.29 in
Handle Dia.
2-1/2 in
Base Dia.
1-1/4 in
Base Diameter
1.25 in
Base Height
0.57 in
Handle Diameter
1.25 in

Details

Color
Black
Finish
Zinc Plated Component
Knob Type
Black Polypro,TPE Overmold, Steel Zinc Insert
Material
Steel
Style
Soft Touch Fluted
Tap Type (In.)
Thru
Item
Hand Knob
Features
Soft Touch Material
Handle Material
Plastic
Handle Type
Fluted
Tap Type
Through Hole
Thread Material
Steel
Measurement System
Inch

Description

Hand Knob, Handle Type Fluted, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size 1/2 In.-13, Handle Dia. 2-1/2 in, Base Dia. 1-1/4 in, Overall Height 1.29 in, Tap Type Through Hole, Includes -, Standards -, Color Black, Features Soft Touch Material, Seal Material Not Applicable, Finish Zinc Plated Component

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.