Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Fluted Knob Thru-hole (Lock Nut) M12
- Mfr # 20132057
- Zoro # G323516827
product price:Â
$
3.15
/ea
Key Features
Includes
Stop Nut
Thread Material
Steel/Zinc
Handle Material
Polypropylene
Base Height
15.75 mm
Visually Detectable
Not Visually Detectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20132057
- Zoro #
- G323516827
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hand Knobs
- Includes
- Stop Nut
- Thread Material
- Steel/Zinc
- Handle Material
- Polypropylene
- Visually Detectable
- Not Visually Detectable
- Color
- Black
- Standards
- RoHS
- Includes Tether
- Tether Not Included
- Thread Standard
- Metric
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Handle Type
- 8 Point
- Metal Detectable
- Not Metal Detectable
- Tap Type
- Through Hole
- Wire Color
- Black
Dimensions
- Base Height
- 15.75 mm
- Thread Size
- M12
- Overall Height
- 31.24 mm
- Handle Diameter
- 60 mm
- Base Diameter
- 31.75 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type 8 Point, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M12, Thread Standard Metric, Overall Height 31.24 mm, Overall Length Not Applicable, Tap Type Through Hole, Includes Stop Nut, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.