Fluted Knob Thru-hole (Lock Nut) M6
- Mfr # 20132019
- Zoro # G923516869
product price:Â
$
1.49
/ea
Key Features
Thread Size
M6
Metal Detectable
Not Metal Detectable
Thread Material
Steel/Zinc
Visually Detectable
Not Visually Detectable
Handle Type
8 Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20132019
- Zoro #
- G923516869
- UPC #
- -
- Country of Origin
- Mexico
- Metal Detectable
- Not Metal Detectable
- Thread Material
- Steel/Zinc
- Visually Detectable
- Not Visually Detectable
- Handle Type
- 8 Point
- Thread Standard
- Metric
- Color
- Black
- Item
- Hand Knobs
- Includes
- Stop Nut
- Tap Type
- Through Hole
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Handle Material
- Polypropylene
- Standards
- RoHS
- Includes Tether
- Tether Not Included
- Wire Color
- Black
Dimensions
- Thread Size
- M6
- Base Diameter
- 31.24 mm
- Handle Diameter
- 45 mm
- Overall Height
- 21.84 mm
- Base Height
- 7.11 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type 8 Point, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M6, Thread Standard Metric, Overall Height 21.84 mm, Overall Length Not Applicable, Tap Type Through Hole, Includes Stop Nut, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.