Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Fluted Knob Thru-hole (Lock Nut) M8
- Mfr # 20132026
- Zoro # G323516834
product price:Â
$
1.59
/ea
Key Features
Metal Detectable
Not Metal Detectable
Handle Type
8 Point
Visually Detectable
Not Visually Detectable
Color
Black
Base Diameter
31.24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20132026
- Zoro #
- G323516834
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Diameter
- 31.24 mm
- Base Height
- 7.11 mm
- Handle Diameter
- 45 mm
- Thread Size
- M8
- Overall Height
- 21.84 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Metal Detectable
- Not Metal Detectable
- Handle Type
- 8 Point
- Visually Detectable
- Not Visually Detectable
- Color
- Black
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Item
- Hand Knobs
- Standards
- RoHS
- Includes Tether
- Tether Not Included
- Thread Material
- Steel/Zinc
- Handle Material
- Polypropylene
- Tap Type
- Through Hole
- Includes
- Stop Nut
- Thread Standard
- Metric
Description
Hand Knobs, Handle Type 8 Point, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M8, Thread Standard Metric, Overall Height 21.84 mm, Overall Length Not Applicable, Tap Type Through Hole, Includes Stop Nut, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.