Zoro Homepage

Four Prong Knob, 1/2-13 Thread Size, 1.125"L, Thru, Quick Release Tap, Brass

  • Mfr # GN8C----4P7QR90

  • Zoro # G2761455


product price: $8.69
/ea

Key Features

Base Dia. (In.)
1.00
Color
Black
Diameter
2.50"
Knob Type
Black Polypro Plastic,Brass Insert
Length
1.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN8C----4P7QR90
Zoro #
G2761455
UPC #
-
Country of Origin
Costa Rica

Dimensions

Base Dia. (In.)
1.00
Diameter
2.50"
Length
1.125"
Thread Size
1/2"-13
Overall Height
1.13 in
Handle Dia.
2-1/2 in
Base Dia.
1 in
Handle Diameter
2.46 in
Base Height
0.48 in
Base Diameter
0.98 in

Details

Color
Black
Knob Type
Black Polypro Plastic,Brass Insert
Material
Brass
Style
Four Prong
Tap Type (In.)
Thru, Quick Release
Item
Hand Knob
Handle Material
Plastic
Handle Type
4 Point
Tap Type
Quick-Release
Features
Can be Adjusted to the Position Necessary
Thread Material
Brass
Measurement System
Inch

Description

Hand Knob, Handle Type 4 Point, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size 1/2 In.-13, Handle Dia. 2-1/2 in, Base Dia. 1 in, Overall Height 1.13 in, Tap Type Quick-Release, Includes -, Standards -, Color Black, Features Can be Adjusted to the Position Necessary, Seal Material Not Applicable, Finish -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.