Zoro Homepage

Four Prong Knob, 5/16-18 Thread Size, 1"L, Blind Tap, Steel

  • Mfr # GN5C----4P4B-22

  • Zoro # G2671882


product price: $2.35
/ea

Key Features

Base Dia. (In.)
0.75
Color
Black
Diameter
1.75"
Finish
Zinc Yellow Chromate Component
Knob Type
Black Polypro Plastic,Steel Zinc Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN5C----4P4B-22
Zoro #
G2671882
UPC #
-
Country of Origin
Costa Rica

Dimensions

Base Dia. (In.)
0.75
Diameter
1.75"
Length
1.00"
Thread Size
5/16"-18
Overall Height
1.04 in
Base Dia.
3/4 in
Handle Dia.
1-3/4 in
Base Diameter
0.75 in
Base Height
0.54 in
Handle Diameter
1.75 in

Details

Color
Black
Finish
Zinc Yellow Chromate Component
Knob Type
Black Polypro Plastic,Steel Zinc Insert
Material
Steel
Style
Four Prong
Tap Type (In.)
Blind
Item
Hand Knob
Tap Type
Blind Hole
Features
Can be Grasped and Turned
Handle Material
Plastic
Handle Type
4 Point
Seal Material
Viton
Thread Material
Steel
Measurement System
Inch
Seal Temperature - Minimum
5 Degrees F
Seal Temperature - Maximum
392 Degrees F

Description

Hand Knob, Handle Type 4 Point, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Handle Dia. 1-3/4 in, Base Dia. 3/4 in, Overall Height 1.04 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features Can be Grasped and Turned, Seal Material Viton, Finish Zinc Yellow Chromate Component

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.