Four Prong Knob with Screw, 1/4-20 Thread Size, 1.125"L, Steel
Mfr # GN4C10004P7--21
Zoro # G3012581
product price: $1.75
/eaKey Features
Base Dia. (In.)
1.00
Color
Black
Diameter
2.50"
Finish
Zinc Plated Component
Knob Type
Black Polypro Plastic,Steel Zinc Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN4C10004P7--21
Zoro #
G3012581
UPC #
-
Country of Origin
Costa Rica
Dimensions
Base Dia. (In.)
1.00
Diameter
2.50"
Length
1.125"
Screw Length
1 in
Thread Size
1/4"-20
Overall Height
1.13 in
Handle Dia.
2-1/2 in
Base Dia.
1 in
Base Height
0.48 in
Handle Diameter
2.46 in
Thread Length
1 in
Base Diameter
0.98 in
Details
Color
Black
Finish
Zinc Plated Component
Knob Type
Black Polypro Plastic,Steel Zinc Insert
Material
Steel
Style
Four Prong w/Screw
Item
Hand Knob
Handle Material
Plastic
Handle Type
4 Point
Features
Knob is Tilted over the Top of the Threaded Spindle, Can be Adjusted to the Position Necessary
Measurement System
Inch
Thread Material
Steel
Description
Hand Knob, Handle Type 4 Point, Handle Material Plastic, Mounting Type Threaded Stud, Thread Size 1/4 In.-20, Handle Dia. 2-1/2 in, Base Dia. 1 in, Overall Height 1.13 in, Screw Length 1 in, Tap Type Not Applicable, Includes -, Standards -, Color Black, Features Knob is Tilted over the Top of the Threaded Spindle, Can be Adjusted to the Position Necessary, Seal Material Not Applicable, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.