Zoro Homepage

Knurled Knob, 10-24 Thread Size, 1/2"L, Zinc Plated

  • Mfr # GN04----K4DBN21

  • Zoro # G2883815


product price: $1.29
/ea

Key Features

Thread Size
#10-24
Thread Size (In.)
10-24
Handle Dia.
1 in
Handle Material
Plastic
Base Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN04----K4DBN21
Zoro #
G2883815
UPC #
-
Country of Origin
Costa Rica

Dimensions

Thread Size
#10-24
Thread Size (In.)
10-24
Handle Dia.
1 in
Base Dia.
5/8 in
Overall Height
0.5781 in
Handle Diameter
1 in
Base Diameter
0.625 in

Details

Item
Hand Knob
Handle Material
Plastic
Handle Type
Knurled Round
Tap Type
Blind Hole
Thread Material
Steel
Measurement System
Inch
Seal Temperature - Maximum
392 Degrees F
Seal Material
Viton
Seal Temperature - Minimum
5 Degrees F

Description

Hand Knob, Handle Type Knurled Round, Handle Material Plastic, Mounting Type Threaded Hole, Thread Size #10-24, Handle Dia. 1 in, Base Dia. 5/8 in, Overall Height 0.5781 in, Tap Type Blind Hole, Features Not Applicable, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.