Zoro Homepage

Knurled Knob, 10-24 Thread Size, 3/4"L, Zinc Plated

  • Mfr # GN040750K2---21

  • Zoro # G3043905


product price: $1.15
/ea

Key Features

Screw Length
0.75 in
Thread Size
#10-24
Thread Size (In.)
10-24
Handle Material
Plastic
Handle Type
Knurled Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN040750K2---21
Zoro #
G3043905
UPC #
-
Country of Origin
Costa Rica

Dimensions

Screw Length
0.75 in
Thread Size
#10-24
Thread Size (In.)
10-24
Overall Height
0.5 in
Thread Length
0.75 in
Handle Diameter
0.75 in

Details

Item
Hand Knob
Handle Material
Plastic
Handle Type
Knurled Round
Thread Material
Steel
Measurement System
Inch

Description

Hand Knob, Handle Type Knurled Round, Handle Material Plastic, Mounting Type Threaded Stud, Thread Size #10-24, Overall Height 0.5 in, Screw Length 0.75 in, Tap Type Not Applicable, Features Not Applicable, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.