Zoro Homepage

Knurled Knob, 10-32 Thread Size, 1/2"L, Zinc Plated

  • Mfr # GN02----K2-L-21

  • Zoro # G2724976


product price: $1.19
/ea

Key Features

Thread Size
#10-32
Thread Size (In.)
10-32
Tap Type
Blind Hole
Handle Type
Knurled Round
Overall Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN02----K2-L-21
Zoro #
G2724976
UPC #
-
Country of Origin
Costa Rica

Dimensions

Thread Size
#10-32
Thread Size (In.)
10-32
Overall Height
0.5 in
Handle Diameter
0.75 in

Details

Item
Hand Knob
Tap Type
Blind Hole
Handle Type
Knurled Round
Thread Material
Steel
Measurement System
Inch
Seal Material
Nylon
Handle Material
Plastic
Seal Temperature - Minimum
-40 Degrees F
Seal Temperature - Maximum
415.4 Degrees F

Description

Hand Knob, Handle Type Knurled Round, Handle Material Plastic, Mounting Type Threaded Hole, Thread Size #10-32, Overall Height 0.5 in, Tap Type Blind Hole, Features Not Applicable, Seal Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.