Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Knob Plunger, 0.75 In, 3/8-16, 0.22

  • Mfr # GP6C--SM--L--21

  • Zoro # G2874803


product price: $10.39
/ea

Key Features

Style
Knob
Grip Length
0.75"
Knob Type
Lock Out
Material
Steel
Finish
zinc plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP6C--SM--L--21
Zoro #
G2874803
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
0.75"
Tip Length
0.220"
Thread Size
3/8"-16
Plunger Dia.
0.1850 in
Tip Dia.
0.18"
Body Length
1.282 in
Handle Diameter
3/4 in
Thread Length
0.75 in
Handle Length
0.313 in
Body Diameter
0.375 in

Details

Item
Spring Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
zinc plated
Plunger Material
Steel
Plunger Finish
Zinc
Body Material
Steel
Plunger Projection
0.22 in
Body Finish
Zinc
Handle Type
Knob
Handle Material
Steel
Measurement System
Inch
Thread Pitch
0.063 in
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 0.75 in, Plunger Material Steel, Plunger Dia. 0.1850 in, Plunger Projection 0.22 in, Mounting Type Not Applicable, Body Length 1.282 in, Flange Thickness Not Applicable, Plunger Width Not Applicable, Thread Pitch 0.063 in, Handle Type Knob, Body Finish Zinc, Body Material Steel, Handle Material Steel, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.