Zoro Homepage

Pin Receptacle, Grip L 3/4 In, Pin 1/2 In

  • Mfr # PR8X----RND--70

  • Zoro # G5151501


product price: $23.29
/ea

Key Features

Style
Round
Grip Length
3/4"
Pin Dia.
1/2"
Material
Stainless Steel
Thread Size
8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR8X----RND--70
Zoro #
G5151501
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
3/4"
Pin Dia.
1/2"
Thread Size
8-32
Length
1.18"
Barrel Dia.
3/4"
Mounting Plate Thickness
0.06 in
Overall Length
1 1/8 in
Mounting Plate Width
1 1/8 in
Usable Length Reduction
3/4 in
Mounting Plate Length
1 1/8 in
Fits Pin Dia.
1/2 in
Barrel Outside Dia.
3/4 in
Mounting Hole Thread Size
10-32
Compatible Pin Diameter
1/2 in
Barrel Outside Diameter
3/4 in

Details

Item
Quick Release Pin Receptacle
Style
Round
Material
Stainless Steel
Type
Pin Receptacle
Mounting Plate Shape
Round
Projection Above Plate
0.06 in
System of Measurement
Imperial
Distance Between Mounting Holes
1 1/2 in
Material - Machining
Stainless Steel

Description

Quick Release Pin Receptacle, Fits Pin Dia. 1/2 in, Barrel Outside Dia. 3/4 in, Mounting Plate Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.