Zoro Homepage

Pin Receptacle, Grip L 3/8 In, Pin 1/4 In

  • Mfr # PR4X----DMD--70

  • Zoro # G5106823


product price: $17.59
/ea

Key Features

Style
Diamond
Grip Length
3/8"
Pin Dia.
1/4"
Material
Stainless Steel
Thread Size
6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR4X----DMD--70
Zoro #
G5106823
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
3/8"
Pin Dia.
1/4"
Thread Size
6-32
Length
11/16"
Barrel Dia.
3/8"
Overall Length
3/4 in
Barrel Outside Dia.
3/8 in
Usable Length Reduction
3/8 in
Mounting Hole Thread Size
6-32
Mounting Plate Width
5/8 in
Mounting Plate Length
1 1/4 in
Mounting Plate Thickness
0.06 in
Fits Pin Dia.
1/4 in
Compatible Pin Diameter
1/4 in
Barrel Outside Diameter
3/8 in

Details

Item
Quick Release Pin Receptacle
Style
Diamond
Material
Stainless Steel
Projection Above Plate
0.06 in
System of Measurement
Imperial
Mounting Plate Shape
Diamond
Material - Machining
Stainless Steel
Type
Pin Receptacle
Distance Between Mounting Holes
1 in

Description

Quick Release Pin Receptacle, Fits Pin Dia. 1/4 in, Barrel Outside Dia. 3/8 in, Mounting Plate Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.