Zoro Homepage

Plunger Pin Ring, 0.63 In, 3/8-16, 0.28

  • Mfr # GP6C--SR-----21

  • Zoro # G0305541


product price: $8.69
/ea

Key Features

Style
Pull Ring
Grip Length
0.63"
Material
Steel
Finish
zinc plated
Tip Dia.
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP6C--SR-----21
Zoro #
G0305541
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
0.63"
Tip Dia.
0.25"
Plunger Dia.
1/4 in
Thread Size
3/8"-16
Tip Length
0.280"
Ring Dia.
0.6300 in
Handle Length
0.75 in
Thread Length
0.31 in
Body Length
0.63 in
Ring Diameter
0.63 in
Plunger Width
0.38 in
Body Diameter
0.375 in
Handle Diameter
3/4 in

Details

Item
Spring Plunger
Style
Pull Ring
Material
Steel
Finish
zinc plated
Plunger Projection
0.44 in
Plunger Finish
Zinc
Body Material
Steel
Handle Type
Pull Ring
Body Finish
Zinc
Plunger Material
Steel
Retractability
Retractable
Handle Material
Steel
Nose Shape
Pin
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Thread Pitch
0.063 in

Description

Spring Plunger, Thread Size 3/8 In.-16, Thread Length 0.31 in, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 1/4 in, Plunger Projection 0.44 in, Mounting Type Not Applicable, Body Length 0.63 in, Flange Thickness Not Applicable, Plunger Width 0.38 in, Ring Dia. 0.6300 in, Thread Pitch 0.063 in, Handle Type Pull Ring, Body Finish Zinc, Body Material Steel, Handle Material Steel, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.