Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger Pin Ring, 0.81 In, 1/2-13, 0.38

  • Mfr # GP8C--SR-----21

  • Zoro # G2566024


product price: $11.49
/ea

Key Features

Style
Pull Ring
Grip Length
0.81"
Material
Steel
Finish
zinc plated
Plunger Dia.
0.3100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP8C--SR-----21
Zoro #
G2566024
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
0.81"
Plunger Dia.
0.3100 in
Thread Size
1/2"-13
Tip Length
0.380"
Tip Dia.
0.31"
Ring Dia.
0.8100 in
Handle Length
1 in
Handle Diameter
1 in
Body Diameter
0.5 in
Ring Diameter
0.81 in
Thread Length
0.43 in
Plunger Width
0.5 in
Body Length
0.81 in

Details

Item
Spring Plunger
Style
Pull Ring
Material
Steel
Finish
zinc plated
Plunger Projection
0.44 in
Body Finish
Zinc
Plunger Material
Steel
Handle Type
Pull Ring
Plunger Finish
Zinc
Body Material
Steel
Handle Material
Steel
Thread Pitch
0.077 in
Measurement System
Inch
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Pin

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 0.43 in, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.44 in, Mounting Type Not Applicable, Body Length 0.81 in, Flange Thickness Not Applicable, Plunger Width 0.5 in, Ring Dia. 0.8100 in, Thread Pitch 0.077 in, Handle Type Pull Ring, Body Finish Zinc, Body Material Steel, Handle Material Steel, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.