Shift Knob 3/8-16" Thread Size, 2.50"L
Mfr # GN6C----S5-----
Zoro # G0662733
product price: $5.19
/eaKey Features
Color
Black
Diameter
1.625"
Knob Type
Black Polypro Plastic All Plastic Threads
Length
2.50"
Style
Shift
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN6C----S5-----
Zoro #
G0662733
UPC #
-
Country of Origin
Costa Rica
Dimensions
Diameter
1.625"
Length
2.50"
Thread Size
3/8"-16
Overall Height
2.42 in
Handle Dia.
1-5/8 in
Base Diameter
1 in
Handle Diameter
1.63 in
Details
Color
Black
Knob Type
Black Polypro Plastic All Plastic Threads
Style
Shift
Tap Type (In.)
Blind
Item
Hand Knob
Handle Material
Plastic
Tap Type
Blind Hole
Handle Type
Tapered
Thread Material
Plastic
Measurement System
Inch
Features
No-Slip Grip
Description
Hand Knob, Handle Type Tapered, Handle Material Plastic, Mounting Type Molded Internal Threads, Thread Size 3/8 In.-16, Handle Dia. 1-5/8 in, Overall Height 2.42 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features No-Slip Grip, Seal Material Not Applicable, Finish -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.