Snap Lock Fluted Knob, M10 Thread Size, 2-3/8" Dia.
Mfr # GNH6-HEXF6-----
Zoro # G3228224
product price: $4.19
/eaKey Features
Base Dia. (In.)
1.25
Diameter
2.375"
Finish
Matte
Height
1.23"
Knob Type
Snap Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GNH6-HEXF6-----
Zoro #
G3228224
UPC #
-
Country of Origin
Costa Rica
Dimensions
Base Dia. (In.)
1.25
Diameter
2.375"
Height
1.23"
Thread Size
M10
Overall Height
0.8 in
Height (In.)
1.23
Base Dia.
1-1/4 in
Handle Dia.
2-3/8 in
Inside Dia.
10.00mm
Handle Diameter
2.38 in
Thread Length
9 mm
Base Diameter
1.25 in
Base Height
0.1 in
Description
Hand Knob, Handle Type Fluted, Handle Material Plastic, Mounting Type Hex Hole for Bolts/Cap Screws/Nuts, Thread Size M10, Handle Dia. 2-3/8 in, Base Dia. 1-1/4 in, Overall Height 0.8 in, Inside Dia. 10.00mm, Tap Type Through Hole, Features Grasp and Turn, Seal Material Not Applicable, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.