Snap Lock Fluted Knob, M6 Thread Size, 2-3/8" Dia.
Mfr # GNH4-HEXF6-----
Zoro # G3355055
product price: $4.19
/eaKey Features
Base Dia. (In.)
1.25
Diameter
2.375"
Finish
Matte
Height
1.23"
Knob Type
Snap Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GNH4-HEXF6-----
Zoro #
G3355055
UPC #
-
Country of Origin
Costa Rica
Dimensions
Base Dia. (In.)
1.25
Diameter
2.375"
Height
1.23"
Thread Size
M6
Height (In.)
1.23
Overall Height
0.8 in
Handle Dia.
2-3/8 in
Base Dia.
1-1/4 in
Inside Dia.
6.00mm
Base Diameter
1.25 in
Handle Diameter
2.38 in
Thread Length
22 mm
Base Height
0.1 in
Description
Hand Knob, Handle Type Fluted, Handle Material Plastic, Mounting Type Hex Hole for Bolts/Cap Screws/Nuts, Thread Size M6, Handle Dia. 2-3/8 in, Base Dia. 1-1/4 in, Overall Height 0.8 in, Inside Dia. 6.00mm, Tap Type Through Hole, Features Grasp and Turn, Seal Material Not Applicable, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.