Zoro Homepage

Snap Lock Four Knob, 1/2" Thread Size, 2-1/2" Dia.

  • Mfr # GNH7-HEX4P7----

  • Zoro # G2591531


product price: $3.35
/ea

Key Features

Base Dia. (In.)
0.98
Color
Black
Diameter
2.50"
Finish
Matte
Height
1.11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNH7-HEX4P7----
Zoro #
G2591531
UPC #
-
Country of Origin
Costa Rica

Dimensions

Base Dia. (In.)
0.98
Diameter
2.50"
Height
1.11"
Thread Size
1/2"
Height (In.)
1.11
Overall Height
1.13 in
Base Dia.
63/64 in
Inside Dia.
1/2 in
Handle Dia.
2-1/2 in
Base Height
0.48 in
Handle Diameter
2.46 in
Base Diameter
0.98 in
Thread Length
8.5 mm

Details

Color
Black
Finish
Matte
Knob Type
Snap Lock
Material
Polypropylene
Style
Four Prong
Tap Type (In.)
Thru
Item
Hand Knob
Features
For Applications where the Knob must be Completely Removed after the Releasing Operation and Refitted Very Rapidly for Re-Clamping
Handle Type
4 Point
Handle Material
Plastic
Tap Type
Through Hole
Measurement System
Inch
Thread Material
Plastic

Description

Hand Knob, Handle Type 4 Point, Handle Material Plastic, Mounting Type Hex Hole for Bolts/Cap Screws/Nuts, Thread Size 1/2 In., Handle Dia. 2-1/2 in, Base Dia. 63/64 in, Overall Height 1.13 in, Inside Dia. 1/2 in, Tap Type Through Hole, Color Black, Features For Applications where the Knob must be Completely Removed after the Releasing Operation and Refitted Very Rapidly for Re-Clamping, Seal Material Not Applicable, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.