Zoro Homepage

Snap Lock Star Knob, M10 Thread Size, 2-1/4" Dia., Plastic

  • Mfr # GNH6-HEX5SA----

  • Zoro # G3100781


product price: $4.65
/ea

Key Features

Base Dia. (In.)
1.00
Color
Black
Diameter
2.25"
Knob Type
Black Polypro Plastic, Hex Hole
Length
1.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNH6-HEX5SA----
Zoro #
G3100781
UPC #
-
Country of Origin
Costa Rica

Dimensions

Base Dia. (In.)
1.00
Diameter
2.25"
Length
1.00"
Thread Size
M10
Overall Height
1 in
Inside Dia.
10.00mm
Base Dia.
1 in
Handle Dia.
2-1/4 in
Base Height
0.47 in
Base Diameter
0.98 in
Thread Length
1 in
Handle Diameter
2.27 in

Details

Color
Black
Knob Type
Black Polypro Plastic, Hex Hole
Material
Plastic Hex Hole
Style
Snap Lock Star
Tap Type (In.)
Thru
Item
Hand Knob
Handle Type
Star
Tap Type
Through Hole
Features
Knob is Tilted over the Top of the Threaded Spindle, Can be Adjusted to the Position Necessary
Handle Material
Plastic
Measurement System
Metric
Thread Material
Plastic

Description

Hand Knob, Handle Type Star, Handle Material Plastic, Mounting Type Hex Hole for Bolts/Cap Screws/Nuts, Thread Size M10, Handle Dia. 2-1/4 in, Base Dia. 1 in, Overall Height 1 in, Inside Dia. 10.00mm, Tap Type Through Hole, Includes -, Standards -, Color Black, Features Knob is Tilted over the Top of the Threaded Spindle, Can be Adjusted to the Position Necessary, Seal Material Not Applicable, Finish -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.