Snap Lock Three Prong Knob, No 10 Thread Size, 1-3/4" Dia., Thru Tap
Mfr # GNH10HEX3P4----
Zoro # G2862124
product price: $0.62
/eaKey Features
Base Dia. (In.)
0.75
Diameter
1.75"
Finish
Matte
Height
1.05"
Knob Type
Snap Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GNH10HEX3P4----
Zoro #
G2862124
UPC #
-
Country of Origin
Costa Rica
Dimensions
Base Dia. (In.)
0.75
Diameter
1.75"
Height
1.05"
Thread Size
#10
Overall Height
1.05 in
Height (In.)
1.05
Handle Dia.
1-3/4 in
Base Dia.
3/4 in
Inside Dia.
#10
Thread Length
11 mm
Handle Diameter
1.75 in
Base Diameter
0.75 in
Base Height
0.49 in
Description
Hand Knob, Handle Type 3 Point, Handle Material Plastic, Mounting Type Hex Hole for Bolts/Cap Screws/Nuts, Thread Size #10, Handle Dia. 1-3/4 in, Base Dia. 3/4 in, Overall Height 1.05 in, Inside Dia. #10, Tap Type Through Hole, Features Plastic 3-Prong Knob, Grasp and Turn, Knobs are Ideal for Applications that Require Quick Hand Adjustments, Seal Material Not Applicable, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.