Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Touch Four Lobe Knob, 1/4-20 Thread Size, 0.625"L, Steel

  • Mfr # GN4C----4S2BS21

  • Zoro # G3093894


product price: $1.59
/ea

Key Features

Base Dia. (In.)
0.50
Color
Black
Diameter
1.375"
Finish
Zinc Plated Component
Knob Type
Black Polypro, TPE Overmold, Steel Zinc Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN4C----4S2BS21
Zoro #
G3093894
UPC #
-
Country of Origin
Costa Rica

Dimensions

Base Dia. (In.)
0.50
Diameter
1.375"
Length
0.625"
Thread Size
1/4"-20
Overall Height
0.64 in
Base Dia.
1/2 in
Handle Dia.
1-3/8 in
Base Diameter
0.55 in
Base Height
0.18 in
Handle Diameter
1.4 in

Details

Color
Black
Finish
Zinc Plated Component
Knob Type
Black Polypro, TPE Overmold, Steel Zinc Insert
Material
Steel
Style
Soft Touch Four Lobe
Tap Type (In.)
Blind
Item
Hand Knob
Handle Material
Plastic
Tap Type
Blind Hole
Features
For Applications requiring style, Comfort, and a Secure Grip, Grasp and Turn
Handle Type
4 Point
Seal Temperature - Maximum
415.4 Degrees F
Seal Temperature - Minimum
-40 Degrees F
Thread Material
Steel
Seal Material
Nylon
Measurement System
Inch

Description

Hand Knob, Handle Type 4 Point, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size 1/4 In.-20, Handle Dia. 1-3/8 in, Base Dia. 1/2 in, Overall Height 0.64 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features For Applications requiring style, Comfort, and a Secure Grip, Grasp and Turn, Seal Material Nylon, Finish Zinc Plated Component

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.