Soft Touch Star Knob, 3/8-16 Thread Size, 1.875" Dia., Blind Tap
Mfr # GN6C----R5SB-21
Zoro # G2657611
product price: $2.59
/eaKey Features
Base Dia. (In.)
0.75
Color
Black
Diameter
1.875"
Finish
Zinc Clear Chromate Component
Knob Type
Black Polypro,TPE Overmold,Steel Zinc Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN6C----R5SB-21
Zoro #
G2657611
UPC #
-
Country of Origin
Costa Rica
Dimensions
Base Dia. (In.)
0.75
Diameter
1.875"
Length
1.125"
Thread Size
3/8"-16
Overall Height
1.22 in
Handle Dia.
1-7/8 in
Base Dia.
3/4 in
Base Diameter
0.74 in
Base Height
0.18 in
Handle Diameter
2 in
Description
Hand Knob, Handle Type Star, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Handle Dia. 1-7/8 in, Base Dia. 3/4 in, Overall Height 1.22 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features Extra Tall Gripping Surface and User-Friendly Soft Touch Surface, Seal Material Nylon, Finish Zinc Clear Chromate Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.