Zoro Homepage

Soft Touch Star with Screw, 3/8-16 Thread Size, 2.25"L, Steel

  • Mfr # GN6C2250R5--S21

  • Zoro # G3324797


product price: $4.25
/ea

Key Features

Base Dia. (In.)
0.75
Color
Black
Diameter
1.875"
Finish
Zinc Clear Chromate Component
Knob Type
Black Polypro,TPE Overmold,Steel Zinc Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN6C2250R5--S21
Zoro #
G3324797
UPC #
-
Country of Origin
Costa Rica

Dimensions

Base Dia. (In.)
0.75
Diameter
1.875"
Length
1.125"
Screw Length
2-1/4 in
Thread Size
3/8"-16
Overall Height
1.22 in
Base Dia.
3/4 in
Handle Dia.
1-7/8 in
Handle Diameter
2 in
Base Diameter
0.74 in
Thread Length
2.25 in
Base Height
0.18 in

Details

Color
Black
Finish
Zinc Clear Chromate Component
Knob Type
Black Polypro,TPE Overmold,Steel Zinc Insert
Material
Steel
Style
Soft Touch Star w/Screw
Item
Hand Knob
Handle Material
Plastic
Features
Extra Tall Gripping Surface and User-Friendly Soft Touch Surface
Handle Type
Star
Measurement System
Inch
Thread Material
Steel

Description

Hand Knob, Handle Type Star, Handle Material Plastic, Mounting Type Threaded Stud, Thread Size 3/8 In.-16, Handle Dia. 1-7/8 in, Base Dia. 3/4 in, Overall Height 1.22 in, Screw Length 2-1/4 in, Tap Type Not Applicable, Includes -, Standards -, Color Black, Features Extra Tall Gripping Surface and User-Friendly Soft Touch Surface, Seal Material Not Applicable, Finish Zinc Clear Chromate Component

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.