Star Knob with Screw, 3/8-16 Thread Size, 1.50"L, Steel
Mfr # GN6C15005S4--21
Zoro # G3101226
product price: $4.19
/eaKey Features
Base Dia. (In.)
1.00
Color
Black
Diameter
2.25"
Finish
Zinc Plated Component
Knob Type
Black Polypro Plastic,Steel Zinc Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN6C15005S4--21
Zoro #
G3101226
UPC #
-
Country of Origin
Costa Rica
Dimensions
Base Dia. (In.)
1.00
Diameter
2.25"
Length
0.625"
Screw Length
1-1/2 in
Thread Size
3/8"-16
Overall Height
0.61 in
Base Dia.
1 in
Handle Dia.
2-1/4 in
Thread Length
1.5 in
Base Diameter
0.98 in
Base Height
0.12 in
Handle Diameter
2.27 in
Details
Color
Black
Finish
Zinc Plated Component
Knob Type
Black Polypro Plastic,Steel Zinc Insert
Material
Steel
Style
Star w/Screw
Item
Hand Knob
Handle Material
Plastic
Handle Type
Star
Thread Material
Steel
Measurement System
Inch
Description
Hand Knob, Handle Type Star, Handle Material Plastic, Mounting Type Threaded Stud, Thread Size 3/8 In.-16, Handle Dia. 2-1/4 in, Base Dia. 1 in, Overall Height 0.61 in, Screw Length 1-1/2 in, Tap Type Not Applicable, Includes -, Standards -, Color Black, Features Not Applicable, Seal Material Not Applicable, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.