T Handle Lock Pin, 1.5, 1/4, 1-13/16 In Al
Mfr # GL4X1500T----01
Zoro # G2644354
product price: $15.79
/eaKey Features
Style
T Handle
Grip Length
1 1/2 in
Pin Dia.
1/4 in
Knob Type
Positive Locking Pin
Material
4140 Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL4X1500T----01
Zoro #
G2644354
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Grip Length
1 1/2 in
Pin Dia.
1/4 in
Length
3-3/64"
Shank Dia.
1/4 in
Shank Diameter
1/4 in
Details
Item
Quick Release Pin
Style
T Handle
Knob Type
Positive Locking Pin
Material
4140 Steel
Finish
Zinc Plated
Release Mechanism
Push Button
Shank Material
Steel
Shank Material Grade
Grade 4140
Shank Finish
Zinc Plated
System of Measurement
Inch
Handle Style
T-Handle
Description
Quick Release Pin, Push Button, Zinc Plated, Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.