Zoro Homepage

T Knob, 3/8-16 Thread Size, 1"L, Thru, Locking Tap, Steel

  • Mfr # GN6C----T5-L-21

  • Zoro # G3224085


product price: $4.19
/ea

Key Features

Base Dia. (In.)
0.75
Color
Black
Diameter
2.00"
Finish
Zinc Plated Component
Knob Type
Black Polypro Plastic,Steel Zinc Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN6C----T5-L-21
Zoro #
G3224085
UPC #
-
Country of Origin
Costa Rica

Dimensions

Base Dia. (In.)
0.75
Diameter
2.00"
Length
1.00"
Thread Size
3/8"-16
Overall Height
1.04 in
Base Dia.
3/4 in
Handle Dia.
2 in
Base Height
0.49 in
Handle Diameter
2 in
Base Diameter
0.75 in

Details

Color
Black
Finish
Zinc Plated Component
Knob Type
Black Polypro Plastic,Steel Zinc Insert
Material
Steel
Style
T Knob
Tap Type (In.)
Thru, Locking
Item
Hand Knob
Handle Material
Plastic
Tap Type
Through Hole
Handle Type
T
Thread Material
Steel
Measurement System
Inch

Description

Hand Knob, Handle Type T, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Handle Dia. 2 in, Base Dia. 3/4 in, Overall Height 1.04 in, Tap Type Through Hole, Includes -, Standards -, Color Black, Seal Material Not Applicable, Finish Zinc Plated Component

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.