Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel
Mfr # GN5C----3P1B-22
Zoro # G3429657
product price: $1.45
/eaKey Features
Base Dia. (In.)
0.625
Color
Black
Diameter
1.25"
Finish
Zinc Plated Component
Knob Type
Black Polypro Plastic, Steel Zinc Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN5C----3P1B-22
Zoro #
G3429657
UPC #
-
Country of Origin
Costa Rica
Dimensions
Base Dia. (In.)
0.625
Diameter
1.25"
Length
1.00"
Thread Size
5/16"-18
Overall Height
0.95 in
Base Dia.
5/8 in
Handle Dia.
1-1/4 in
Base Diameter
0.62 in
Handle Diameter
1.25 in
Base Height
0.5 in
Description
Hand Knob, Handle Type 3 Point, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Handle Dia. 1-1/4 in, Base Dia. 5/8 in, Overall Height 0.95 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features Grasp and Turn, Seal Material Nylon, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.