Zoro Homepage

Tool Lanyard, 12 In. L, Green

  • Mfr # LN3/641200X3B7X

  • Zoro # G4274462


product price: $5.75
/ea

Key Features

Color
Green
Length
12 in
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Hardware
Loop/Eye
Hardware Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN3/641200X3B7X
Zoro #
G4274462
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in
Terminal A Size
5/16 in
Terminal B Size
1/5 in
Wire Diameter
1/16 in
Overall Length
12 in

Details

Item
Tool Lanyard
Color
Green
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Hardware
Loop/Eye
Hardware Material
Stainless Steel
Line Material
Stainless Steel/Nylon
Type
Stainless Steel Wire Rope Assembly
Product Type
Tool Lanyard
Jacket Material
Nylon
Jacket Color
Green
Terminal B Type
Eye
Wire Material
Stainless Steel
Terminal A Type
Loop
Count
1

Description

Tool Lanyard, Stainless Steel Wire Rope Assembly, Length 12.00 In, Cable Dia. .047 Wire Coatd To .063, Cover Material Nylon, Color Green, Max. Working Load Not For Load Bearing Applications/ For Tethering Purposes Only, Cable Material Stainless Steel, Mounting Loop On One End/Stainless Steel Eye With .20 ID Hole Other End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.