Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L

  • Mfr # GN5X-6X-B4-----

  • Zoro # G3260101


product price: $1.49
/ea

Key Features

Base Dia. (In.)
0.75
Color
Black
Diameter
1.50"
Knob Type
Black Polypro Plastic,Universal Molded Hole, No Insert
Length
1.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN5X-6X-B4-----
Zoro #
G3260101
UPC #
-
Country of Origin
Costa Rica

Dimensions

Base Dia. (In.)
0.75
Diameter
1.50"
Length
1.375"
Thread Size
3/8", 5/16", M10, M8
Overall Height
1.4 in
Handle Dia.
1-1/2 in
Base Dia.
3/4 in
Base Diameter
0.75 in
Handle Diameter
1.47 in

Details

Color
Black
Knob Type
Black Polypro Plastic,Universal Molded Hole, No Insert
Style
Universal Ball
Tap Type (In.)
Blind
Item
Hand Knob
Handle Material
Plastic
Handle Type
Ball
Tap Type
Blind Hole
Measurement System
Inch
Features
No-Slip Grip
Thread Material
Plastic

Description

Hand Knob, Handle Type Ball, Handle Material Plastic, Mounting Type Self-Threading Molded Hole, Thread Size 3/8 In., 5/16 In., M10, M8, Handle Dia. 1-1/2 in, Base Dia. 3/4 in, Overall Height 1.4 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features No-Slip Grip, Seal Material Not Applicable, Finish -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.