Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 X 200Mm Vesa Plate.

  • Mfr # 7VESA1X2-603

  • Zoro # G0411709


product price: $28.79
/ea

Key Features

For Use With
LCD Monitor
Load Capacity
36 lb
Mounting Pattern
100 x 200
Max. Screen Size Supported
32 in
Device Supported
Flat Panel Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7VESA1X2-603
Zoro #
G0411709
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
32 in

Details

Item
Mounting Adapter
For Use With
LCD Monitor
Load Capacity
36 lb
Mounting Pattern
100 x 200
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.