24In Reach Radial Arm. Includes Flexmount. Supports 2-13 Lbs. 75/100

  • Mfr # 7000-500-104

  • Zoro # G0304959


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
11.50 lb
Includes
1 x Monitor Tilter, 1 x 75/100mm VESA Adapter Plate, 1 x (10-32 x 3/8") Phillips Pan Head Screw, 1 x (M4 x 12mm) Phillips Pan Head Screw, 1 x Dog Washer, 1 x (10-32 x 3/8") FPhMS with Lock Patch, 1 x 7/32" Allen Wrench, 1 x 3/32" Allen Wrench, 1 x Cable Cap.
Standards
AFRDI
Features
Tilt, Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-500-104
Zoro #
G0304959
UPC #
852681969097
Country of Origin
Unknown

Details

Color
Black
Weight Capacity
11.50 lb
Includes
1 x Monitor Tilter, 1 x 75/100mm VESA Adapter Plate, 1 x (10-32 x 3/8") Phillips Pan Head Screw, 1 x (M4 x 12mm) Phillips Pan Head Screw, 1 x Dog Washer, 1 x (10-32 x 3/8") FPhMS with Lock Patch, 1 x 7/32" Allen Wrench, 1 x 3/32" Allen Wrench, 1 x Cable Cap.
Standards
AFRDI
Item
Mounting Arm
Features
Tilt, Swivel
Compatibility
LCD Monitor
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Mounting Pattern
100 x 100, 75 x 75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.