Zoro Homepage

7000 Series Arm w/ Camera Mount Bracket

  • Mfr # 7016-500HY-104

  • Zoro # G7703504


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
15 lb
Mounting Pattern
100 x 100
Color
Vista Black
Device Supported
Camera
Includes
PhotograFlex - Articulating Camera Arm, FLEXmount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7016-500HY-104
Zoro #
G7703504
UPC #
-
Country of Origin
Unknown

Details

Load Capacity
15 lb
Mounting Pattern
100 x 100
Color
Vista Black
Device Supported
Camera
Includes
PhotograFlex - Articulating Camera Arm, FLEXmount
Item
Mounting Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.