Innovative Accessory 9110-8.5-4-104 LCD Wall Mount w 8.5 + 4 Extension Arm BK

  • Mfr # 9110-8.5-4-104

  • Zoro # G0481867


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
LCD TV
Load Capacity
45 lb
Features
Tilt, Adjustable Joint
Device Supported
Touchscreen Monitor, Flat Panel Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9110-8.5-4-104
Zoro #
G0481867
UPC #
710051794123
Country of Origin
Unknown

Details

Item
Wall Mount
Color
Black
For Use With
LCD TV
Load Capacity
45 lb
Features
Tilt, Adjustable Joint
Device Supported
Touchscreen Monitor, Flat Panel Display
VESA Mount Compatible
Yes
Compatibility
LCD TV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.