Innovative 7000-800 24" Flexible Flat Panel Radial Arm - 24 lb - Vista Black

  • Mfr # 7000-800-NM-104

  • Zoro # G9325008


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
25 lb
Standards
AFRDI 126:2001, Level 3; TAA Compliant
Includes
1 x Sloped Tilter, 1 x 75mm VESA Adapter Plate, 1 x 100mm VESA Adapter Plate, 1 x 10-32 x 3/8" Phillips Flat Head Screw, 4 x M4-12 Phillips Pan Head Screw, 1 x Dog Washer, 1 x 10-32 x 3/8" FPhMS with Lock Patch, 1 x 7/32" Allen Wrench, 1 x 3/32" Allen Wrench, 1 x Cable Cap, VESA Adapters.
Features
360° Rotation
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7000-800-NM-104
Zoro #
G9325008
UPC #
710051794666
Country of Origin
Unknown

Details

Color
Black
Weight Capacity
25 lb
Standards
AFRDI 126:2001, Level 3; TAA Compliant
Includes
1 x Sloped Tilter, 1 x 75mm VESA Adapter Plate, 1 x 100mm VESA Adapter Plate, 1 x 10-32 x 3/8" Phillips Flat Head Screw, 4 x M4-12 Phillips Pan Head Screw, 1 x Dog Washer, 1 x 10-32 x 3/8" FPhMS with Lock Patch, 1 x 7/32" Allen Wrench, 1 x 3/32" Allen Wrench, 1 x Cable Cap, VESA Adapters.
Features
360° Rotation
Item
Mounting Arm
VESA Mount Compatible
Yes
Series
7000
Number of Displays Supported
1
Mounting Pattern
75 x 100, 75 x 75, 100 x 100
Device Supported
Flat Panel Display
Compatibility
VESA LCD Monitor

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.