Innovative 9110 Pivoting LCD TV Wall Mount - 45 lb - Vista Black

  • Mfr # 9110-104

  • Zoro # G0239037


product price:  $53.35
/ea

Key Features

Color
Vista Black
For Use With
LCD
Load Capacity
45 lb
Standards
VESA: 75mm, 100mm
Includes
9110 Pivoting LCD TV Wall Mount, 1 x 75mm VESA Adapter plate, 1 x 100mm VESA Adapter Plate, 1 x Sloped Tilter, 1 x 75 mm and 100 mm Starfish VESA Adapter Plate, 1 x 10-32 x 3/8" Phillips Flat Head Screw, 4 x M4-12 Phillips Pan Head Screw, 1 x Dog Washer, 1 x 10-32 x 3/8" FPhMS with Lock Patch, 1 x 7/32" Allen Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9110-104
Zoro #
G0239037
UPC #
895026000062
Country of Origin
Unknown

Details

Item
Wall Mount
Color
Vista Black
For Use With
LCD
Load Capacity
45 lb
Standards
VESA: 75mm, 100mm
Includes
9110 Pivoting LCD TV Wall Mount, 1 x 75mm VESA Adapter plate, 1 x 100mm VESA Adapter Plate, 1 x Sloped Tilter, 1 x 75 mm and 100 mm Starfish VESA Adapter Plate, 1 x 10-32 x 3/8" Phillips Flat Head Screw, 4 x M4-12 Phillips Pan Head Screw, 1 x Dog Washer, 1 x 10-32 x 3/8" FPhMS with Lock Patch, 1 x 7/32" Allen Wrench
Compatibility
LCD
Maximum Load Capacity
45 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.