Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Innovative 9118-9130 Mounting Arm for Flat Panel Display - Black - 40 lb Load Capacity

  • Mfr # 9118-9130-104

  • Zoro # G0449402


product price: $50.99
/ea

Key Features

Color
Black
Weight Capacity
40 lb
Length
8 in
Features
Articulating
Device Supported
Flat Panel Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9118-9130-104
Zoro #
G0449402
UPC #
-
Country of Origin
Unknown

Dimensions

Length
8 in

Details

Color
Black
Weight Capacity
40 lb
Item
Mounting Arm
Features
Articulating
Device Supported
Flat Panel Display
Compatibility
Innovative Office Products: 9110 LCD TV Wall Mount, LCD Pole Systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.