Shop INNOVATIVE OFFICE PRODUCTS
See all product information
Single Monitor Arm Supports 12-40 Lbs w/ 27 Inch Reach And 18 Inches
Mfr # 7500-1500-104
Zoro # G0396598
product price:Â $311.39
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Standards
VESA 75mm & 100mm
Device Supported
Flat Panel Display
Series
7500
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7500-1500-104
Zoro #
G0396598
UPC #
814595020356
Country of Origin
Unknown
Dimensions
Max. Screen Size Supported
27 in
Details
Color
Black
Includes
Standards
VESA 75mm & 100mm
Item
Mounting Arm
Device Supported
Flat Panel Display
Series
7500
Max. Load Capacity
44 lb
Compatibility
27" Flat Panel LCD
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.