The 918912 Throughcounter Pos Mount Supports Monitors, Signature

  • Mfr # 9189-12-162

  • Zoro # G0420276


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Width
12 in
Weight Capacity
25 lb
Includes
VESA Adapters.
Features
Lockable, Cable Management, Durable; Height Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9189-12-162
Zoro #
G0420276
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12 in
Min. Screen Size Supported
7 in
Max. Screen Size Supported
12 in

Details

Color
Dark Gray
Weight Capacity
25 lb
Item
Counter Mount
Includes
VESA Adapters.
Features
Lockable, Cable Management, Durable; Height Adjustable
Device Supported
POS Terminal
Mounting Pattern
75 x 75, 100 x 100
Compatibility
POS Terminal
VESA Mount Compatible
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.