
1/4" Round to 3/8" Arbor Mandrel Adapter
Mfr # 8160
Zoro # G822835092
product price:Â $20.49
/eaKey Features
For Use With
Most abrasive wheel types
Includes
Madrel, Bolt, Flat Washer (x2), Locking Washer
Body Material
4140 Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8160
Zoro #
G822835092
UPC #
850048572089
Country of Origin
United States
Details
For Use With
Most abrasive wheel types
Includes
Madrel, Bolt, Flat Washer (x2), Locking Washer
Item
Grinding Wheel Adapter
Body Material
4140 Steel
Color
Silver
Description
The BrushAll Cut-Off Wheel Mandrel Adapter adapts cutting discs and other abrasive tools from 3/8" arbor to 1/4" mandrel. This heavy-duty design, built for professionals and extreme-use applications, is compatible with drill chucks, air tools, die grinders and more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.