Shop INNOVATIVE PRODUCTS OF AMERICA
See all product information
Create Account
2" 3-in-1 Diamond Grinding Wheel 36 Grit
- Mfr # 8120
- Zoro # G422835089
product price:Â
$
43.75
/ea
Key Features
Abrasive Material
Industrial Diamond Abrasive
For Use With
Aluminum, Carbon Steel, Fiberglass, Steel, Concrete, Granite, Sheet Metal, Ceramic
Color
Green
Application
Grind, Cut and Deburr Without Swapping Wheels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8120
- Zoro #
- G422835089
- UPC #
- 850049572057
- Country of Origin
- China
Dimensions
- Abrasive Wheel Diameter
- 2 in
Details
- Item
- Diamond Grinding Wheel
- Abrasive Material
- Industrial Diamond Abrasive
- For Use With
- Aluminum, Carbon Steel, Fiberglass, Steel, Concrete, Granite, Sheet Metal, Ceramic
- Color
- Green
- Application
- Grind, Cut and Deburr Without Swapping Wheels
Description
The IPA 3-in-1 Diamond Grinding Wheels feature a unique core bonding technology which attaches the diamond particles directly to the steel core. This helps them maintain their size and shape throughout their cutting life, ensuring consistent reach and performance. Unlike other diamond abrasives such as diamond segments, the core bonding technology exposes the full diamond particles which provides maximum grinding performance. The 3-in-1 Diamond Grinding Wheels last longer and perform better than traditional grinding wheels with fast cutting, back cutting, gully grinding and bead finishing with far less sparks and odor. The IPA 3-in-1 Diamond Grinding Wheels are professional solutions for professional metal workers.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.