Shop INNOVATIVE PRODUCTS OF AMERICA
See all product information
Create Account
3-pc Tufted-End Bore Brush Set Stainless Steel
- Mfr # 8093
- Zoro # G922835077
product price:Â
$
19.95
/ea
Key Features
Abrasive Material
Stainless Steel
Includes
10, 15 and 19mm Stainless Steel Tufted-End Brushes
Color
Silver
For Use With
Brake calipers, ports, bearings, blind and threaded holes and more
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8093
- Zoro #
- G922835077
- UPC #
- 893509003715
- Country of Origin
- China
- Abrasive Material
- Stainless Steel
- Includes
- 10, 15 and 19mm Stainless Steel Tufted-End Brushes
- Color
- Silver
- Item
- Bore Brush
- For Use With
- Brake calipers, ports, bearings, blind and threaded holes and more
Description
This durable, abrasive bore brush set features the most common sizes for cleaning blind holes, tubes, threaded holes and more. Designed to provide a more thorough cleaning, these high-quality brushes feature long handles and tufted ends for hard to-reach-areas. Each brush is fitted with a 1/4" hex shank.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.