Alpha MUTT 2nd Gen w/ ABS and Tablet, Shop Model

  • Mfr # 5710A-T10

  • Zoro # G622835087


product price:  $9,548.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Red
Includes
10" Standard Tablet, 12-Button Remote, Bluetooth® Antenna, 12" Bluetooth® Extention Cable, 12' Gladhand Hoses with Handles, 12' 7-Way Cable, Power Cord for Internal Charger, Battery Jumper Cables and Hardware, Rain/Dust Cover, Expanded Training Manual and Parts List Binder
Material
16ga. Powder-Coated Steel
For Use With
7-Way Round Pin (J560) trailer connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5710A-T10
Zoro #
G622835087
UPC #
893509003647
Country of Origin
United States

Details

Color
Red
Item
Trailer Tester
Includes
10" Standard Tablet, 12-Button Remote, Bluetooth® Antenna, 12" Bluetooth® Extention Cable, 12' Gladhand Hoses with Handles, 12' 7-Way Cable, Power Cord for Internal Charger, Battery Jumper Cables and Hardware, Rain/Dust Cover, Expanded Training Manual and Parts List Binder
Material
16ga. Powder-Coated Steel
For Use With
7-Way Round Pin (J560) trailer connections

Description

The Alpha MUTT (2nd Gen) with ABS and Tablet is an all-in-one, mobile, advanced diagnostic tester and inspection system for both vehicles and trailers. IPA uses its own proprietary technology to achieve unparalleled accuracy while conducting electrical, air brake and ABS testing. Each Alpha MUTT features a rugged design that answers the call of fleets looking to enhance the speed and accuracy of trailer pm inspections.Several models are available with our wireless productivity suite, which includes cloud uploading and the option to instantly link all trailer inspections fleet wide for inspection-failure-cause analytics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.