Alpha MUTT 2nd Gen w/ ABS Lithium Battery and Tablet, Bench-Top Model

  • Mfr # 5510A-L4T10

  • Zoro # G022835090


product price:  $8,686.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Includes
Tablet, 12-Button Remotes, Bluetooth Module, 6 ft. Bluetooth Extension Cables, 12 ft. 7-Way Cable, 12 ft. Gladhands with Extended Handles, Lithium Iron Phosphate Battery, Power Cable, 500mA Battery Charger
For Use With
7-Way Round Pin (J560) trailer connections
Material
16ga. Powder-Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5510A-L4T10
Zoro #
G022835090
UPC #
850049572019
Country of Origin
United States

Details

Item
Trailer Tester
Color
Red
Includes
Tablet, 12-Button Remotes, Bluetooth Module, 6 ft. Bluetooth Extension Cables, 12 ft. 7-Way Cable, 12 ft. Gladhands with Extended Handles, Lithium Iron Phosphate Battery, Power Cable, 500mA Battery Charger
For Use With
7-Way Round Pin (J560) trailer connections
Material
16ga. Powder-Coated Steel

Description

Integrate all aspects of trailer service and repair with this easy-to-use trailer tester with advanced ABS, lights and digital air brake diagnostics. It includes an internal lithium battery and requires no set-up or monthly fees.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.