Bore Brush Set, Steel, 4 pcs.
Mfr # 8083
Zoro # G5564889
product price: $30.99
/eaKey Features
Type
Bushing Driver
Application
Automotive
Number of Pieces
4
Material
Steel
For Use With
Ports, Tubes, Bearings and Wire Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8083
Zoro #
G5564889
UPC #
893509001490
Country of Origin
China
Dimensions
Overall Length
9 in
Details
Item
Bore Brush Set
Type
Bushing Driver
Application
Automotive
Number of Pieces
4
Material
Steel
For Use With
Ports, Tubes, Bearings and Wire Brush
Includes
(3) 9 in Stainless Steel Brushes, 8002 1/4 in Driver Handle with Quick-Lock Coupler
Features
Durable and Abrasive Bore Brushes, Innovative, Long-Reach Design, Push/Pull Only - Do not Exceed 600 RPM
Bristle Material
Stainless Steel
Description
Bore Brush Set, Bristle Material Stainless Steel, Application Automotive, Features Durable and Abrasive Bore Brushes, Innovative, Long-Reach Design, Push/Pull Only - Do not Exceed 600 RPM, Includes (3) 9 in Stainless Steel Brushes, 8002 1/4 in Driver Handle with Quick-Lock Coupler, Overall Length 9 in
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.