Fuel Pump Relay Bypass Kit I (3-Pc Set)

  • Mfr # 9036

  • Zoro # G6649903


product price: $47.59
/ea

Key Features

Actuator
Switch
Fits
Domestic, Korean, Japanese, Volkswagen, Audi
Case Type
Plastic
Number of Positions
2
Amps @ 12 VDC
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9036
Zoro #
G6649903
UPC #
893509001193
Country of Origin
United States

Details

Item
Fuel Pump Relay Bypass Kit I (3-Pc Set)
Actuator
Switch
Fits
Domestic, Korean, Japanese, Volkswagen, Audi
Case Type
Plastic
Number of Positions
2
Amps @ 12 VDC
20
Application
Fuel Pump
Vehicle Make/Model/Year
Audi 2004 to 2006; Domestic, Korean, Japanese 2000; Domestic and Japanese 1970 to 2009; Volkswagen 1999 to 2005
Individual Switch or Kit
Kit
Number of Switches
3
Number of Pins
2
Switch Type
Rocker
Vehicle Make
Audi, Volkswagen
Socket Type
SPADE
Rocker Switch Positions
2
Product Type
Fuel Pump Relay Bypass
Maximum Current
30 A
Vehicle Model Year
1970 to 2009, 1999 to 2005, 2000, 2004 to 2006
Housing Material
ABS Plastic
Current @ 12V DC
30 A
Contact Rating
20A; 30A @ 12V DC
Maximum Voltage
12V DC
Socket Style
SPADE
Fits Vehicle Make
Audi, Domestic, Japanese, Korean, Volkswagen

Description

Fuel Pump Relay Bypass Kit I (3-Pc Set), Product Type Fuel Pump Relay Bypass, Application Fuel Pump, Individual Switch or Kit Kit, Switch Type Rocker, Maximum Current 30 A, Maximum Voltage 12V DC, Housing Material ABS Plastic, Socket Type SPADE, Socket Style SPADE, Number of Pins 2, Contact Rating 20A; 30A @ 12V DC, Mounting Type Through Hole, Vehicle Make/Model/Year Audi 2004 to 2006; Domestic, Korean, Japanese 2000; Domestic and Japanese 1970 to 2009; Volkswagen 1999 to 2005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.