Fuel Pump Relay Bypass Kit II (3-Pc Set)
Mfr # 9037
Zoro # G6413723
product price: $44.89
/eaKey Features
Amps @ 12 VDC
20
Case Type
Plastic
Actuator
Switch
Number of Positions
2
Fits
GM, Chrysler, Japanese, BMW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9037
Zoro #
G6413723
UPC #
893509001209
Country of Origin
United States
Details
Item
Fuel Pump Relay Bypass Kit II (3-Pc. Set)
Amps @ 12 VDC
20
Case Type
Plastic
Actuator
Switch
Number of Positions
2
Fits
GM, Chrysler, Japanese, BMW
Application
Fuel Pump
Number of Switches
3
Maximum Voltage
12V DC
Socket Type
SPADE
Current @ 12V DC
30 A
Product Type
Fuel Pump Relay Bypass
Rocker Switch Positions
2
Vehicle Model Year
1985 to 2009, 1995 to 2006, 1995 to 2007
Vehicle Make/Model/Year
BMW 1995 to 2006; GM, Chrysler, Japanese 1985 to 2009; GM, Chrysler, Japanese 1995 to 2007
Switch Type
Rocker
Contact Rating
20A; 30A @ 12V DC
Maximum Current
30 A
Number of Pins
2
Housing Material
ABS Plastic
Vehicle Make
BMW
Socket Style
SPADE
Fits Vehicle Make
BMW, Chrysler, GM, Japanese
Individual Switch or Kit
Kit
Description
Fuel Pump Relay Bypass Kit II (3-Pc. Set), Product Type Fuel Pump Relay Bypass, Application Fuel Pump, Individual Switch or Kit Kit, Switch Type Rocker, Maximum Current 30 A, Maximum Voltage 12V DC, Housing Material ABS Plastic, Socket Type SPADE, Socket Style SPADE, Number of Pins 2, Contact Rating 20A; 30A @ 12V DC, Mounting Type Through Hole, Vehicle Make/Model/Year BMW 1995 to 2006; GM, Chrysler, Japanese 1985 to 2009; GM, Chrysler, Japanese 1995 to 2007, Number of Positions 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.